Shop HASTINGS HOME
See all product information
Create Account
6-PC Quick Dry Towel Set, Striped
- Mfr # 309601HUQ
- Zoro # G301700910
product price:Â
$
40.15
/ea
Key Features
Length
54 in
Width
27 in
Weight
3.05 lbs
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 309601HUQ
- Zoro #
- G301700910
- UPC #
- 194189538628
- Country of Origin
- India
- Weight
- 3.05 lbs
Dimensions
- Length
- 54 in
- Width
- 27 in
- Height
- 0.25 in
Description
The Hastings Home 6-PC Towel Set is an essential for any guest bath or master bathroom! This lovely brown, beige, and white striped, 6-piece set comes with 2 bath towels, 2 hand towels, and 2 washcloths conveniently included. These quick drying, soft, and highly absorbent towels are constructed from 100% cotton with a pin stitch design that is sure to beautifully complement any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.