This item is Discontinued.

Hastings Home 6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) 523773KRS

This item is Discontinued.

Hastings Home

6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) (Discontinued)

Mfr # 523773KRS
Zoro # G401700933
UPC # 194189636973
Country of Origin India
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
523773KRS
Zoro #
G401700933
UPC #
194189636973
Country of Origin
India

Dimensions

Length
29
Width
55
Height
0.25

Details

Weight
4.2

Description

The Hastings Home Zero Twist Collection brings a whole new meaning to the world of plush. Fluffy, soft and super-absorbent even after repeat washes, these heavy duty cotton towels are super breathable and lightweight, combining comfort, aesthetics and functionality into one! This six piece set will be the perfect addition to any home, bathroom or washroom!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.