6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Blue/Navy)
- Mfr # 544636OUP
- Zoro # G501700963
product price:Â
$
36.99
/ea
Key Features
Length
54 in
Width
27 in
Weight
3.05 lbs
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544636OUP
- Zoro #
- G501700963
- UPC #
- 194189637536
- Country of Origin
- India
Dimensions
- Length
- 54 in
- Width
- 27 in
- Height
- 0.25 in
Details
- Weight
- 3.05 lbs
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6 Piece Towel Set by Hastings Home. These super soft and plush towels are made from high quality 100 Percent cotton and are designed for maximum absorption. This set includes 6 towels in total, 2 bath towels, 2 hand towels and 2 wash clothes. All towels completed with a beautiful velour finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.