6-Piece Cotton Bath Towel Set-Taupe
- Mfr # 664050FZZ
- Zoro # G201776305
product price:Â
$
42.55
/ea
Key Features
Length
28 in
Width
54.5 in
Weight
3.7 lbs
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 664050FZZ
- Zoro #
- G201776305
- UPC #
- 194189582904
- Country of Origin
- India
- Weight
- 3.7 lbs
Dimensions
- Length
- 28 in
- Width
- 54.5 in
- Height
- 0.25 in
Description
Enhance your bathroom decor with the soft, absorbent, and fluffy 6-Piece Cotton Bath Towel Set from Hastings Home. Made of 100% combed cotton with a terry cloth weave, these bathroom towels are practical for everyday use while offering a stylish look that will make an impression with your guests or as a housewarming gift. The set includes 2 bath towels, 2 hand towels and 2 washcloths and are trimmed with a stylish pin stitch for lasting durability as well as an elegant accent while on display in your bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.