Shop HASTINGS HOME
See all product information
Create Account
8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver
- Mfr # 877694WTF
- Zoro # G601700955
product price:Â
$
33.85
/ea
Key Features
Length
27.5 in
Width
57.25 in
Weight
3.1 lbs
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 877694WTF
- Zoro #
- G601700955
- UPC #
- 194189636768
- Country of Origin
- India
Dimensions
- Length
- 27.5 in
- Width
- 57.25 in
- Height
- 0.25 in
Details
- Weight
- 3.1 lbs
Description
These pure cotton plush towels will bring form and function to any bathroom. Comfortable, soft, stylish and absorbent, the Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set will add a touch of elegance to any decor. This 8 piece set provides a luxurious bathroom experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.