Zoro Homepage

Ash Bucket with Lid- 4.75 Gallon

  • Mfr # 862797RNZ

  • Zoro # G801700953


product price: $33.59
/ea

Key Features

Height
13
Weight
5.85
Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862797RNZ
Zoro #
G801700953
UPC #
194189540195
Country of Origin
United States

Dimensions

Width
12.5
Height
13
Length
12.5

Details

Weight
5.85

Description

The 4.75-gallon Fireplace Ash Bucket from Hastings Home holds plenty of ash from past fires and comes with a shovel to make cleanup simple. This black steel pail has an insulated raised bottom, a metal handle with a wooden grip, and a tight-fitting lid to protect you and your home from hot embers. The all-in-one ash bucket has a handy side pocket that conveniently stores the shovel, offering aesthetic appeal for displaying it on the fireplace hearth, alongside your wood stove, or next to the firepit!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.