Bamboo Bath Caddy Wood Bathtub Tray with Extending Secure Cupholders and Phone Holder
- Mfr # 952850SSD
- Zoro # G001778233
product price:Â
$
30.69
/ea
Key Features
Height
2 in
Width
28.5 in
Length
9.5 in
Weight
3.74 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952850SSD
- Zoro #
- G001778233
- UPC #
- 194189525529
- Country of Origin
- China
- Weight
- 3.74 lbs
Dimensions
- Height
- 2 in
- Width
- 28.5 in
- Length
- 9.5 in
Description
The bamboo bathtub caddy can help you to create a spa-like atmosphere in your very own bathroom! Constructed from eco-friendly bamboo, this caddy is durable and bacteria resistant. The adjustable extending sides makes for a perfect fit in most tubs. Equipped with cupholders for a glass of your favorite wine or tea, and a secure water-proof covering on the book, phone, or tablet holder, you won't have to worry about anything falling into the bath. The caddy provides a convenient shelf to hold your bath essentials, from body wash and shampoo to bath bombs, oils, or loofahs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.