Bamboo Bathmat Natural Wooden Non-Slip Roll Up Lattice Design for Indoor or Outdoor Bathtub, Sauna
- Mfr # 369464LIO
- Zoro # G901710777
product price:Â
$
20.45
/ea
Key Features
Height
0.25
Weight
2.42
Width
16
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 369464LIO
- Zoro #
- G901710777
- UPC #
- 194189583055
- Country of Origin
- China
- Weight
- 2.42
Dimensions
- Height
- 0.25
- Width
- 16
- Length
- 24
Description
Enjoy elegance and sophistication with the multi-purpose Bamboo Bath and Shower Mat from Hastings Home. Its versatile lattice design offers drainage and air flow that allows you to be creative in placing this non-slip rug in your bathroom tub, a stand-up shower, near a spa, in an outdoor sauna, or next to the pool. The eco-friendly bathmat is naturally odor and bacteria resistant and is sure to be the perfect addition to your home or as an admirable gift to your loved ones.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.