Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying

  • Mfr # 566274YDW

  • Zoro # G201700584


product price:  $53.85
/ea

Key Features

Width
14.25
Length
27.5
Height
42
Weight
5.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
566274YDW
Zoro #
G201700584
UPC #
194189590077
Country of Origin
China

Dimensions

Width
14.25
Length
27.5
Height
42

Details

Weight
5.85

Description

The Bamboo Clothes Drying Rack by Hastings Home is a convenient small space laundry drying solution for any home. Made from eco-friendly bamboo, the clothing rack is durable and bacteria resistant. This drying rack is conveniently lightweight and collapsible with an accordion design so that it folds flat, for portability and compact storage when not in use. Suitable for inside or outside usage, this laundry rack can be used in your bathroom, laundry room, or on your balcony; It's ideal for homes with limited space like dorms, condos or apartments. Air drying racks are a clean, energy efficient option for drying clothes, hand washed delicates, towels, blankets and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.