Shop HASTINGS HOME
See all product information
Create Account
Bamboo Monitor Stand- Computer Desk Organizer and Laptop Riser in Natural Wood Finish
- Mfr # 811251STU
- Zoro # G601777544
product price:Â
$
38.49
/ea
Key Features
Length
23.8 in
Height
3.5 in
Width
12 in
Weight
5.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 811251STU
- Zoro #
- G601777544
- UPC #
- 194189540409
- Country of Origin
- China
Dimensions
- Length
- 23.8 in
- Height
- 3.5 in
- Width
- 12 in
Details
- Weight
- 5.9 lbs
Description
The Bamboo Monitor Stand from Hastings Home elevates your screens and laptops by 3.5-inches to help reduce computer related strain on your eyes, neck and back. This durable wood shelf has a natural finish that will complement most decor, open storage under the riser, a built-in cup holder and 6 recessed compartments to keep small office supplies or your cell phone within reach.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.