Bathroom Linen Cabinet - White
- Mfr # 478985HIA
- Zoro # G901776384
product price:Â
$
96.99
/ea
Key Features
Width
9 in
Height
67 in
Weight
33.11 lbs
Length
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478985HIA
- Zoro #
- G901776384
- UPC #
- 194189601339
- Country of Origin
- China
- Weight
- 33.11 lbs
Dimensions
- Width
- 9 in
- Height
- 67 in
- Length
- 13.5 in
Description
Create additional storage in a small bathroom with the Hastings Home Freestanding Linen Cabinet! This narrow shelving unit provides plenty of storage and organization space, and also makes a stylish addition to your bathroom. With lots of shelving and cabinet space, you can easily store toiletries, makeup, linens, or towels, while the sturdy engineered wood construction and included anti-tipping hardware make it a safe and long-lasting storage solution for your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.