This item is Discontinued.

Hastings Home BBQ Grilling Tool Kit, 19 Piece Stainless Steel Summer Barbecue Grill Utensil Set with Carrying Case 661228NSV

This item is Discontinued.

Hastings Home

BBQ Grilling Tool Kit, 19 Piece Stainless Steel Summer Barbecue Grill Utensil Set with Carrying Case (Discontinued)

Mfr # 661228NSV
Zoro # G301710766
UPC # 194189639721
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
661228NSV
Zoro #
G301710766
UPC #
194189639721
Country of Origin
China

Dimensions

Height
11.5
Width
18.875
Length
3.125

Details

Weight
5.8

Description

The 19-Piece BBQ Grilling Utensil Set from Hastings Home has everything you need for a successful cookout. The kit includes a wire cleaning brush, a jumbo BBQ fork, 16-inch tongs, a large knife, 4 serrated steak knives, 8 corn holders, a basting brush, and an 18-inch spatula with a built-in bottle opener. This all-in-one barbeque grill utensil set comes with an aluminum carrying case great for keeping the tools organized and dry when traveling or cooking anywhere outdoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.