This item is Discontinued.

Hastings Home Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches(Grey) 985012OPS

This item is Discontinued.

Hastings Home

Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches(Grey) (Discontinued)

Mfr # 985012OPS
Zoro # G401776488
UPC # 194189635617
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
985012OPS
Zoro #
G401776488
UPC #
194189635617
Country of Origin
China

Dimensions

Length
52
Width
18
Height
0.5

Details

Weight
0.6

Description

The Hastings Home Sherpa body pillow cover fits a body pillow up to 51-in long and will easily remove for machine washing. The pillow cover is cool, fuzzy, smooth, cozy and practical for any weather and is soft and comfortable to your skin. This is a perfect addition to your bedroom to help provide a restful and relaxing night sleep.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.