Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin XL, Light Blue)

  • Mfr # 753747HSC

  • Zoro # G201778286


product price: $20.49
/ea

Key Features

Length
66 in
Weight
1.6 lbs
Height
0.25 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753747HSC
Zoro #
G201778286
UPC #
194189582591
Country of Origin
China

Dimensions

Length
66 in
Height
0.25 in
Width
96 in

Details

Weight
1.6 lbs

Description

Enjoy the comfort of home and the softness of hotel quality sheets with the three-piece, extra-long twin Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.