Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red

  • Mfr # 414588YNQ

  • Zoro # G901776506


product price:  $40.69
/ea

Key Features

Width
60
Length
70
Height
0.3
Weight
2.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414588YNQ
Zoro #
G901776506
UPC #
194189636652
Country of Origin
China

Dimensions

Width
60
Length
70
Height
0.3

Details

Weight
2.9

Description

Experience the luxurious plushness of the Chenille Throw Blanket by Hastings Home. This fringed blanket is made of 100 Percent high-quality polyester knit to feel velvety soft and plush. The attractive 5-inch fringe border combined with the elegant silky soft yarn that is resistant to wrinkles, static and fading make this chenille blanket an ideal accent piece in any room of your home. The oversized blanket measures 70 inches long and 60 inches wide and is great for lounging in a recliner and for use as a bedspread. The knitted chenille material is breathable for use in warmer weather for softness and comfort that lasts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.