Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christmas Tree Storage Bag up to 9 Foot Artificial Trees, Protects Decorations from Damage (Red)

  • Mfr # 496512VDD

  • Zoro # G201715182


product price: $18.99
/ea

Key Features

Height
30 in
Length
65 in
Width
15 in
Weight
1.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496512VDD
Zoro #
G201715182
UPC #
194189646798
Country of Origin
China

Dimensions

Height
30 in
Length
65 in
Width
15 in

Details

Weight
1.8 lbs

Description

Clean up after the holidays is a snap with the artificial Christmas Tree Storage Bag by Hastings Home. It's as easy as placing your artificial Christmas tree in the bag, zipping it up and safely storing it away until next year. This rectangular tote is 64.5 inches long, 15 inches wide, and 30.5 inches deep and will have no problem holding unassembled artificial trees up to 9 feet tall. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability and is also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, this Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.