Combed Cotton 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths, Brick Orange

  • Mfr # 344565CBZ

  • Zoro # G801700908


product price:  $40.39
/ea

Key Features

Length
27.5 in
Width
53.5 in
Weight
3.3 lbs
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
344565CBZ
Zoro #
G801700908
UPC #
194189582867
Country of Origin
India

Dimensions

Length
27.5 in
Width
53.5 in
Height
0.25 in

Details

Weight
3.3 lbs

Description

Enjoy a luxurious look and maximum absorbency with the Hastings Home 100 Percent Combed Cotton Towel Set. These towels are made from the highest quality cotton with loop construction offering more absorbency, while also remaining light weight and comfortable. This set is a durable and long lasting, yet stylish, with the subtle trendy pin stitch design that adds a touch of elegance to any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.