Shop HASTINGS HOME
See all product information
Create Account
Cotton Bed Bug and Dust Mite Pillow Protector - King
- Mfr # 498103LKR
- Zoro # G801709192
product price:Â
$
13.39
/ea
Key Features
Width
36 in
Length
20 in
Weight
0.65 lbs
Height
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 498103LKR
- Zoro #
- G801709192
- UPC #
- 194189635310
- Country of Origin
- China
- Weight
- 0.65 lbs
Dimensions
- Width
- 36 in
- Length
- 20 in
- Height
- 0.125 in
Description
Hastings Home Cotton Bed Bug and Dust Mite Pillow Protector helps eliminate bed bugs, dust mIt's, is water proof and hypoallergenic. This bed bug protector encases the pillow and will eliminate passage of bed bugs in or out of your mattress. Serves as a means for treatment and prevention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.