Shop HASTINGS HOME
See all product information
Create Account
Countertop Metal Bar Stools, 2 Pack
- Mfr # 907702IMK
- Zoro # G301710513
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Height
24 in
Length
13 in
Weight
24.35 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907702IMK
- Zoro #
- G301710513
- UPC #
- 194189586131
- Country of Origin
- China
- Weight
- 24.35 lbs
Dimensions
- Width
- 13 in
- Height
- 24 in
- Length
- 13 in
Description
Add visual interest as well as functional seating to your dining or bar area with the set of two Countertop Metal Bar Stools from Hastings Home. These 24-inch tall backless chairs are made from sturdy iron with a black powder coated finish, topped with a 13-inch diameter solid elm wood seat stained in dark walnut and durable enough to hold up to 265-pounds each. Designed with foot rest bands around the frame and plastic feet on each leg to protect your flooring, these countertop height stools have the right combination of modern style with vintage farmhouse and industrial undertones that fit an array of home decor types.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.