Zoro Homepage

Decor, Woodgrain-Look, Steel

  • Mfr # 548237ACJ

  • Zoro # G001710523


product price: $68.69
/ea

Key Features

Weight
19.9
Length
39.25
Height
27
Width
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548237ACJ
Zoro #
G001710523
UPC #
194189586162
Country of Origin
China

Dimensions

Length
39.25
Height
27
Width
19.5

Details

Weight
19.9

Description

Bring contemporary charm to your home with the Hairpin Leg Desk by Hastings Home. The clean lines of this of accent table bring a chic, updated mid-century modern style to your home. The desk is constructed from sturdy manufactured wood material and powder coated steel, with tapered hairpin style legs that have rubber foot pads to protect your floors from damage. This easy to assemble table takes up a minimal footprint so it's ideal for small homes, apartments or dorms; it's the perfect addition to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.