Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Security Camera, Fake Surveillance Prop, Adjustable and Red LED Blinking Light

  • Mfr # 300813ZYX

  • Zoro # G301776809


product price: $21.29
/ea

Key Features

Height
6.25 in
Width
3.25 in
Length
7.5 in
Weight
0.65 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300813ZYX
Zoro #
G301776809
UPC #
194189540492
Country of Origin
United States

Dimensions

Height
6.25 in
Width
3.25 in
Length
7.5 in

Details

Weight
0.65 lbs

Description

The Dummy Security Camera from Hastings Home is a cost-effective deterrent for your home or business. This realistic surveillance camera decoy features a built-in mount for a wall or ceiling, adjustable tilt, warning decals and a red blinking LED light that offers a perfect imitation of an actual recording unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.