Entryway Storage Rack Metal Hall Tree, Bench, 9 Coat Hooks, Shoe Storage, Rustic Design Furniture

  • Mfr # 856323MHJ

  • Zoro # G101776085


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Height
73
Width
17.25
Weight
20.6
Length
23.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
856323MHJ
Zoro #
G101776085
UPC #
194189585592
Country of Origin
China

Dimensions

Height
73
Width
17.25
Length
23.75

Details

Weight
20.6

Description

Transform your entry way with this rustic farmhouse style Entryway Storage Rack by Hastings Home. This all-in-one freestanding rack features a bench that will store six pair of shoes underneath, nine metal coat hooks and an upper rod for items on hangers. The sturdy iron frame combined with the rustic look of the brown woodgrain veneer is sure to turn your foyer into a focal point that is both attractive and functional for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.