Shop HASTINGS HOME
See all product information
Create Account
Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover-Great for Snoring, Better Sleep (Ivory)
- Mfr # 664238AFN
- Zoro # G401701107
product price:Â
$
48.99
/ea
Key Features
Length
24 in
Width
24 in
Height
11 in
Weight
5.05 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 664238AFN
- Zoro #
- G401701107
- UPC #
- 194189645005
- Country of Origin
- China
- Weight
- 5.05 lbs
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 11 in
Description
Achieve the deep, restful sleep you've been looking for with the Extra High Wedge Pillow by Hastings Home. Made with comfortable and supportive memory foam, this pillow is great for back and side sleepers, and can help alleviate symptoms of acid reflux, snoring, and heartburn, as well as neck, back and shoulder pain. The wedge pillow relieves pressure on your back, making it the perfect accessory for reading, working on a laptop, or watching tv in bed. The bamboo fiber and polyester blend cover is not only soft, it is also antibacterial, mildew-proof, and has odor and moisture wicking properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.