Shop HASTINGS HOME
See all product information
Create Account
Extra Wide Stadium Chair - Blue
- Mfr # 276337ORK
- Zoro # G501701021
product price:Â
$
82.15
/ea
Key Features
Length
24 in
Width
32.5 in
Weight
10.01 lbs
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276337ORK
- Zoro #
- G501701021
- UPC #
- 194189591463
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 32.5 in
- Height
- 2.5 in
Details
- Weight
- 10.01 lbs
Description
The Extra Wide Stadium Chair from Hastings Home is a must if you spend time sitting on backless seats at sporting events, concerts, picnics, or camping. With thick foam padding, an extra wide seat, dual armrests and 6 different reclining positions, this portable chair can make you forget you are seated on cold hard bleachers. This lightweight stadium seat is designed with 2 shoulder straps making it a breeze to carry with you to your next game.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.