Shop HASTINGS HOME
See all product information
Create Account
Faux Chinchilla Fur Premium Throw Blanket, Hypoallergenic with Gift Box, 60 inch x 70 inch Brown
- Mfr # 102590MIB
- Zoro # G601776462
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Width
60
Length
70
Height
0.5
Weight
7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102590MIB
- Zoro #
- G601776462
- UPC #
- 194189582843
- Country of Origin
- China
Dimensions
- Width
- 60
- Length
- 70
- Height
- 0.5
Details
- Weight
- 7.65
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Hastings Home Faux Chinchilla Fur Throw Blanket. The blanket features a classic, yet elegant look in rich brown tones that can complement most home decor and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort and premium style. The front is made from high-grade 600 GSM faux chinchilla fur to provide maximum the look and feel of real fur without harming any animals. The back is made from 200 GSM faux mink for optimal coziness and warmth when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your decor, or even as a layering piece for added warmth in your bedding. Each throw comes beautifully presented in a classic black gift box in a drawstring bag, perfect for gift giving at weddings, showers, holidays, housewarmings, and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.