Firewood Rack Metal Holder with Decorative Scroll Design for Log Storage Bin, Indoor/Outdoor (Brown)

  • Mfr # 906038HXM

  • Zoro # G601710732


product price:  $37.99
/ea

Key Features

Length
18
Weight
11.35
Height
14.5
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906038HXM
Zoro #
G601710732
UPC #
194189647542
Country of Origin
China

Dimensions

Length
18
Height
14.5
Width
14

Details

Weight
11.35

Description

The Hastings Home Firewood Rack with Scroll Design is a stylish way to keep firewood neatly stacked and organized. Just over a foot tall (14.5 inches) and a foot and a half wide (18 inches), It's the perfect size to elegantly present extra firewood. It can be used both indoors and outdoors, so you can keep logs close to your fire for easy access. Featuring scrollwork on each side panel, vertical bars underneath and a curved top on each side panel it will enhances any fireplace, fire pit, or wood burning stove setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.