Shop HASTINGS HOME
See all product information
Create Account
Five Tier Wood Storage Shelving Rack With Removable Cover
- Mfr # 545221GDZ
- Zoro # G501777224
product price:Â
$
78.19
/ea
Key Features
Height
54.5 in
Width
11.75 in
Length
17.625 in
Weight
8.33 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545221GDZ
- Zoro #
- G501777224
- UPC #
- 194189645395
- Country of Origin
- China
- Weight
- 8.33 lbs
Dimensions
- Height
- 54.5 in
- Width
- 11.75 in
- Length
- 17.625 in
Description
The 5 Tier Wooden Shelf with Removable Cover makes storage easy and attractive. Perfect for bathrooms, bedrooms, kitchens, closets, or remove the tie-on cover and use as a display or book shelf. Easy open and close cover helps keep your toiletries or clothing private.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.