
Flannel Fleece Throw Blanket, for Couch, Home Decor, Sofa and Chair, Oversized 60"x70", Infinity Blue
Mfr # 948834BJU
Zoro # G201776282
product price:Â $20.15
/eaKey Features
Width
60 in
Length
70 in
Weight
1.8 lbs
Height
0.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
948834BJU
Zoro #
G201776282
UPC #
194189636690
Country of Origin
China
Dimensions
Width
60 in
Length
70 in
Height
0.3 in
Details
Weight
1.8 lbs
Description
Experience the luxurious plushness of the Flannel Fleece Throw Blanket by Hastings Home. This solid blanket is made of 100 Percent high-quality microfiber polyester woven to feel velvety soft and plush. It's resistant to wrinkles, static and fading, making it ideal for indoor and outdoor use. The oversized blanket measures 70 inches long and 60 inches wide and is great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.