Fleece Sherpa Blanket Throw - Black/White
- Mfr # 708814OTR
- Zoro # G501700550
product price:Â
$
19.99
/ea
Key Features
Width
50 in
Length
60 in
Weight
1.89 lbs
Height
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 708814OTR
- Zoro #
- G501700550
- UPC #
- 194189634610
- Country of Origin
- China
Dimensions
- Width
- 50 in
- Length
- 60 in
- Height
- 0.125 in
Details
- Weight
- 1.89 lbs
Description
The contemporary design of this Fleece/Sherpa throw provides a distinctive, stylish look while providing comfort and warmth. 100 percent polyester makes for easy care and long lasting use at home or on the go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.