Shop HASTINGS HOME
See all product information
Create Account
Floral Etched Fleece Blanket with Sherpa-F/Q-Grey
- Mfr # 861587HMV
- Zoro # G201700546
product price:Â
$
52.79
/ea
Key Features
Width
90
Length
86
Weight
5.15
Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861587HMV
- Zoro #
- G201700546
- UPC #
- 194189634757
- Country of Origin
- China
- Weight
- 5.15
Dimensions
- Width
- 90
- Length
- 86
- Height
- 1
Description
Cuddle up on a cold winter's night with the Floral Etched Fleece Blanket with Sherpa from Hastings Home. This luxuriously soft flannel-like fleece blanket featuring a stylish and elegant imprinted floral motif and sherpa backing will keep you feeling warm and cozy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.