Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal)

  • Mfr # 699588PGJ

  • Zoro # G301715570


product price:  $29.15
/ea

Key Features

Length
14.25 in
Height
24 in
Width
12.5 in
Weight
6.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699588PGJ
Zoro #
G301715570
UPC #
194189588999
Country of Origin
China

Dimensions

Length
14.25 in
Height
24 in
Width
12.5 in

Details

Weight
6.15 lbs

Description

Set up extra seating in seconds with the 24-Inch Folding Bar Stool by Hastings Home. This collapsible stool is constructed from 1mm thick steel tubing for strength and durability. The heavy-duty metal frame also gives the stool a 300-pound weight capacity, making it perfect for both children and adults to use. The extra thick, PVC covered cushioning provides a comfortable seat and cleans easily with a soft, damp cloth and soapy water. The spring action lock keeps the stool securely open during use, and the seat can fold flat for convenient storage or easier travel to parties, family gatherings or wherever you need an extra seat!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.