
Folding Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Acid Reflux, Back Pain (Ivory)
Mfr # 245612GLB
Zoro # G001701156
product price:Â $45.49
/eaKey Features
Length
24
Width
30
Height
7
Weight
4.8
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
245612GLB
Zoro #
G001701156
UPC #
194189644961
Country of Origin
China
Dimensions
Length
24
Width
30
Height
7
Details
Weight
4.8
Description
Achieve the deep, restful sleep you've been looking for with the Folding Wedge Pillow by Hastings Home. Made with comfortable and supportive memory foam, this pillow is great for back and side sleepers, and can help alleviate symptoms of acid reflux, snoring, and heartburn, while providing head, back and neck support. The wedge pillow conveniently folds, making it the perfect accessory for reading, working on a laptop, or watching tv in bed. The bamboo fiber and polyester blend cover is not only soft, it is also antibacterial, mildew-proof, and has odor and moisture wicking properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.