Shop HASTINGS HOME
See all product information
Create Account
Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F
- Mfr # 599385TGQ
- Zoro # G201701161
product price:Â
$
19.89
/ea
Key Features
Width
4 in
Length
6 in
Height
10 in
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599385TGQ
- Zoro #
- G201701161
- UPC #
- 194189644435
- Country of Origin
- China
- Weight
- 2 lbs
Dimensions
- Width
- 4 in
- Length
- 6 in
- Height
- 10 in
Description
The 50oz. Glass Pitcher by Hastings Home is an elegant yet practical option for serving your favorite beverages. Holding up to 50oz. and heat resistant to 300F, this carafe is ideal for serving hot or cold drinks, including coffee, tea, punch, or juice. The leak-proof, stainless-steel filter lid has two pour spouts that make it easy to control how much fruit or ice comes out of the pitcher as you pour your infused water or sangria. It's an attractive serving piece to use at your next birthday party, wedding shower, barbecue, or event, while also being sturdy and functional for everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.