Shop HASTINGS HOME
See all product information
Create Account
Hairpin Leg Bar Stools, 2 Pack
- Mfr # 336346COK
- Zoro # G801710495
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Length
14.5 in
Height
29.5 in
Width
14.5 in
Weight
23.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336346COK
- Zoro #
- G801710495
- UPC #
- 194189592415
- Country of Origin
- China
- Weight
- 23.3 lbs
Dimensions
- Length
- 14.5 in
- Height
- 29.5 in
- Width
- 14.5 in
Description
Add visual interest as well as functional seating to your dining or bar area with the set of two Hairpin Leg Bar Stools from Hastings Home. These 29.75-inch tall backless chairs are made from sturdy iron with a powder coated coffee color finish, topped with a 13-inch diameter elm wood seat stained in dark walnut, and durable enough to hold up to 265-pounds each. The unique hairpin style legs have plastic feet on the bottom to protect your flooring and just the right combination of modern style with farmhouse and industrial undertones that fit in an array of home decor types.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.