Shop HASTINGS HOME
See all product information
Create Account
Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen
- Mfr # 524046GJF
- Zoro # G801777399
product price:Â
$
69.29
/ea
Key Features
Width
5.25 in
Height
74.25 in
Weight
12.83 lbs
Length
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524046GJF
- Zoro #
- G801777399
- UPC #
- 194189521460
- Country of Origin
- China
- Weight
- 12.83 lbs
Dimensions
- Width
- 5.25 in
- Height
- 74.25 in
- Length
- 17.5 in
Description
The Hanging Storage Rack from Hastings Home comes complete with hardware to hang over a door or mount directly into the wall. This set of metal shelves can be divided into two separate units with 4 shelves each, or combined for one long 8 shelf rack. The baskets can be spaced out to fit your needs and the included hanging bars allow you store tall items like cleaning bottles or cereal boxes without them falling out when the door is opened.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.