Hastings Home Christmas Tree Storage Bag for 7.5-feet Artificial Trees/Decorations (Burgundy, Canvas)

  • Mfr # 272590HNJ

  • Zoro # G201710682


product price:  $33.39
/ea

Key Features

Length
48
Height
24
Width
24
Weight
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272590HNJ
Zoro #
G201710682
UPC #
194189646200
Country of Origin
China

Dimensions

Length
48
Height
24
Width
24

Details

Weight
4.1

Description

Clean up after the holidays is a snap with the artificial Christmas Tree Storage Bag by Hastings Home. It's as easy as placing your artificial Christmas tree in the premium canvas bag, zipping it up and safely storing it away until next year. This durable tote is 48-inches long, 24-inches wide, and 24-inches deep and will have no problem holding unassembled artificial trees up to 7.5 foot tall. This zippered bag features four 7.5-foot long adjustable straps for binding your tree, built-in outer straps for reinforcement, sturdy nylon handles for portability and is also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, this Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.