Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hastings Home Color Constellations Star Projector Lamp Projector

  • Mfr # 921773HBT

  • Zoro # G001715429


product price: $11.49
/ea

Key Features

Height
4.625
Length
3.125
Width
3.125
Weight
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921773HBT
Zoro #
G001715429
UPC #
194189589552
Country of Origin
China

Dimensions

Height
4.625
Length
3.125
Width
3.125

Details

Weight
0.3

Description

Bring the beautiful night sky to your bedroom with the Color Changing Constellations Projector Decorative Push Lamp by Hastings Home. The peaceful glow of stardust sparkles will soothe you to sleep. Simply push the lamp cover and be carried away by the Constellations Projector Decorative Push Lamp. Colors fade in and out from red, green, blue, and purple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.