
Hastings Home Touch Activated LED USB Desk Lamp - Black
Mfr # 762721ZKA
Zoro # G401776174
product price: $31.95
/eaKey Features
Height
18
Width
6.5
Length
5
Weight
1.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
762721ZKA
Zoro #
G401776174
UPC #
194189639608
Country of Origin
China
Dimensions
Height
18
Width
6.5
Length
5
Details
Weight
1.45
Description
This sleek and stylish desk lamp is everything you need to complete your home office or dorm room! The simple design adds a modern touch without distracting from the rest of your decor. The 18 super bright LED lights bring you natural light in 3 different brightness settings. Simply touch the base of the light to turn on, flip through the brightness settings, and turn off. The USB power cord makes it easy to move your office anywhere! Plug right into your computer or laptop, or into a wall adapter!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.