Shop HASTINGS HOME
See all product information
Create Account
High Back Patio Chair Cushion, Red
- Mfr # 281664BSR
- Zoro # G401776525
product price:Â
$
51.49
/ea
Key Features
Weight
4.45 lbs
Width
21.5 in
Length
45 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281664BSR
- Zoro #
- G401776525
- UPC #
- 194189632388
- Country of Origin
- China
Dimensions
- Width
- 21.5 in
- Length
- 45 in
- Height
- 3 in
Details
- Weight
- 4.45 lbs
Description
Upgrade your outdoor patio furniture with the High Back Patio Chair Cushion from Hastings Home. This 3-section padded seat cover has 2 layers of 600 GSM polyester fill that can turn an adirondack chair or other high back chair into a comfortable and inviting place to sit. The durable 200 GSM fabric is not only naturally mildew, stain, and water resistant, it also is coated with a UV protectant to prevent fading so you can enjoy a relaxing experience on the patio and a fresh look from one season to the next.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.