Ladder Bookshelf- 5 Shelves, Leaning Multi-Functional Bookcase in Pickled Oak
- Mfr # 511439BNO
- Zoro # G201715496
product price:Â
$
43.69
/ea
Key Features
Height
50 in
Width
16.25 in
Weight
7.84 lbs
Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511439BNO
- Zoro #
- G201715496
- UPC #
- 194189521309
- Country of Origin
- China
Dimensions
- Height
- 50 in
- Width
- 16.25 in
- Length
- 11.5 in
Details
- Weight
- 7.84 lbs
Description
The Ladder Bookshelf from Hastings Home offers 5 levels of multifunctional display and storage space that can be used in any room of your home. Featuring a sturdy solid wood construction, five 15-in long shelves and 8-inches between each shelf, there are an unlimited number of ways to arrange your favorite books, photos and decorative accents to attractively enhance your home decor. The leaning shelving unit can easily attach or rest against any wall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.