Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers

  • Mfr # 666271LTP

  • Zoro # G101777426


product price:  $19.45
/ea

Key Features

Weight
1.76
Length
15.75
Height
2
Width
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666271LTP
Zoro #
G101777426
UPC #
194189591951
Country of Origin
China

Dimensions

Length
15.75
Height
2
Width
13.5

Details

Weight
1.76

Description

The Laptop Buddy Portable Lap Desk by Hastings Home will keep you in the comfort of your bed, favorite chair, car or sofa and out of an uncomfortable desk! The durable, water resistant top gives you the feel of a real desktop, and the cozy, fleece base provides added comfort and the luxury of being able to move where you'd like! Equipped with a cup holder that will hold most cup sizes safely and a recessed pen holder that won't interfere with your typing, this lap desk is a must-have addition to any reading or workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.