Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display

  • Mfr # 916446LHH

  • Zoro # G201715564


product price: $18.15
/ea

Key Features

Height
1
Width
14
Length
14
Weight
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
916446LHH
Zoro #
G201715564
UPC #
194189645661
Country of Origin
China

Dimensions

Height
1
Width
14
Length
14

Details

Weight
2.2

Description

Have easy access to your spices, condiments and more with the 14 Inch Bamboo Lazy Susan by Hastings Home. This round turntable is made of solid bamboo, making it ecologically friendly, lightweight and bacteria resistant. The natural finish is sure to compliment almost any home decor. Measuring just 14 inches in diameter, It's great for kitchens, bathrooms and offices with limited counter space or small cabinets. This rotating display features smooth, 360 degree turning which makes it not only great for organizing, but it is also ideal to use as a display, cake decorating stand or charcuterie board. This single tier organizer cleans easily with a soft cloth and soapy water. It should be dried completely before It's next use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.