Shop HASTINGS HOME
See all product information
Create Account
Lynsey 2 Piece Quilt Set - Twin
- Mfr # 204520FPF
- Zoro # G501771710
product price:Â
$
29.99
/ea
Key Features
Width
86 in
Length
68 in
Weight
4.1 lbs
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204520FPF
- Zoro #
- G501771710
- UPC #
- 194189635976
- Country of Origin
- China
- Weight
- 4.1 lbs
Dimensions
- Width
- 86 in
- Length
- 68 in
- Height
- 0.25 in
Description
Reinvent your room with the Lynsey Quilt Set by Hastings Home. Add flare to any bedroom with bold patterns and bright colors. The soft microfiber quilt features classic stripes and trendy plaid in blues, greens and yellow, creating a relaxing mood. Includes a standard sham in the same bold print.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.