This item is Discontinued.

Hastings Home Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy 647062TYC

This item is Discontinued.

Hastings Home

Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (Discontinued)

Mfr # 647062TYC
Zoro # G801776507
UPC # 194189639035
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
647062TYC
Zoro #
G801776507
UPC #
194189639035
Country of Origin
China

Dimensions

Height
1
Length
16
Width
16

Details

Weight
0.4

Description

Add some color and comfort to your kitchen, outdoor patio, or desk chairs with the help of this memory foam chair cushion by Hastings Home. All cushions come with two chair ties and a non-slip bottom to ensure that your chair pad won't move unexpectedly. Every Hastings Home seat cushion is machine washable ensuring that cleaning will be kept simple, effective, and fast.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.