Memory Foam Chair Cushion, Square 16x 16 in Pad with Ties and PVC Dot Backing for Kitchen Navy

  • Mfr # 698152JET

  • Zoro # G801701141


product price:  $9.35
/ea

Key Features

Width
16
Height
1
Length
16.25
Weight
0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
698152JET
Zoro #
G801701141
UPC #
194189645067
Country of Origin
China

Dimensions

Width
16
Height
1
Length
16.25

Details

Weight
0.39

Description

Add stylish comfort to any chair with the Memory Foam Chair Cushion by Hastings Home! The plush chair pad is a great way to enhance your kitchen, dining room, or porch seating. Equipped with convenient chair ties and PVC dot backing, you won't have to worry about this cushion slipping off your seats. The navy color will beautifully complement any home decor, while the memory foam provides softness to hard chairs so that you can sit more comfortably.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.