Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Sheet Set - Twin, White

  • Mfr # 904426OPP

  • Zoro # G501776272


product price: $16.19
/ea

Key Features

Length
39 in
Width
75 in
Height
10 in
Weight
1.6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904426OPP
Zoro #
G501776272
UPC #
194189582560
Country of Origin
China

Dimensions

Length
39 in
Width
75 in
Height
10 in

Details

Weight
1.6 lbs

Description

Enjoy a cozy night's sleep on the Hastings Home Microfiber Sheets! The 3-piece set comes with a flat sheet, fitted sheet, and 1 pillowcase included. These easy to care for sheets are machine washable as well as wrinkle and fade resistant. These crisp white sheets will beautifully complement the decor in your bedroom or guest room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.