Shop HASTINGS HOME
See all product information
Create Account
Mission Style Bankers LED Desk Lamp
- Mfr # 195424JEH
- Zoro # G501715226
product price:Â
$
58.99
/ea
Key Features
Length
10
Width
9
Height
14
Weight
5.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195424JEH
- Zoro #
- G501715226
- UPC #
- 194189546050
- Country of Origin
- China
- Weight
- 5.35
Dimensions
- Length
- 10
- Width
- 9
- Height
- 14
Description
This Mission Style Bankers LED Desk Lamp from Hastings Home adds warm ambient light on a side table, desk, nightstand, end table, piano, or in an entryway. Designed with a stable dark brown metal base, a stem with 2 adjustable joints to modify the angle of the light, a rotary on-off switch located on the cord and a textured amber colored natural mica shade, this lamp will complement almost any style of decor. The lamp comes with an energy-efficient 4W 400 lumens elongated LED bulb that will glow for up to 25,000 hours before needing to be replaced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.