Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Shelving Unit Organizer, 4 Storage Baskets, Slim Slide Out Pantry Storage Rack

  • Mfr # 802947HEQ

  • Zoro # G301715266


product price: $31.99
/ea

Key Features

Height
40 in
Width
5 in
Length
21.5 in
Weight
4.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802947HEQ
Zoro #
G301715266
UPC #
194189644114
Country of Origin
China

Dimensions

Height
40 in
Width
5 in
Length
21.5 in

Details

Weight
4.1 lbs

Description

Save space with this Slim Slide Out Pantry Storage Rack by Hastings Home! The 5-in wide shelves are perfect for squeezing into tight spaces like next to the refrigerator or in between your washer and dryer. PVC wheels make it easy to move from room to room!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.