This item is Discontinued.

Hastings Home Mosquito Repelling Net for Beds, Hammocks, and Cribs, Insect Protection Hanging Canopy for Camping 837437OXL

Mosquito Repelling Net for Beds, Hammocks, and Cribs, Insect Protection Hanging Canopy for Camping (Discontinued)

  • Mfr # 837437OXL
  • Zoro # G201778194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
837437OXL
Zoro #
G201778194
UPC #
194189639714
Country of Origin
China

Dimensions

Length
18
Height
2
Width
18

Details

Weight
0.55

Description

Never deal with bugs buzzing in your ear again. Make a simple change that will bring so much relief to your life by draping this mosquito repelling net above any bed, hammock, or crib. Keep nasty mosquIt's and other pesky insects away while never sacrificing a comfortable night's sleep, thanks to the thin breathable mesh net by Hastings Home. Its round hoop ring feature creates a canopy that enhances your decor while providing practical protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.