Shop HASTINGS HOME
See all product information
Create Account
Neon Bar Sign - Electric LED Display
- Mfr # 179934JGV
- Zoro # G801777030
product price:Â
$
22.49
/ea
Key Features
Width
1 in
Height
10 in
Length
19 in
Weight
2.15 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 179934JGV
- Zoro #
- G801777030
- UPC #
- 194189545923
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Height
- 10 in
- Length
- 19 in
Details
- Weight
- 2.15 lbs
Description
The Hastings Home LED "Bar" Sign is a fun decor piece for your home or business! With a vintage inspired design, this eye-catching electric sign features colorful text and even has an optional moving light function. Equipped with energy saving LED lights, this sign can last for up to 100,000 hours of use. With both triangle hooks on the back and a metal hanging cord included, you can easily install this vibrant piece in your garage, basement, kitchen or bar!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.